Motion
D14
Ball Thrust Bearing - Single-Direction, 1.3125 in Bore, 2.3438 in OD, 0.6250 in Width, Banded
MI ITEM #00088894
MFR #D14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.3125 in Bore, 2.3438 in OD, 0.6250 in Width, Banded
MI ITEM #00088894
MFR #D14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3125 in
  • Outside Diameter  
    2.3438 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.46 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Lubrication
    Oil Lubrication
  • Max Rpm
    3200 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    7200 lbf
  • Separable Or Banded
    Banded
  • Series
    D
  • Static Load Capacity
    15700 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802034424

Overview

Mfr description
AKL.D14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text