Motion
D24
Ball Thrust Bearing - Single-Direction, 1.9375 in Bore, 3.2188 in OD, 0.8125 in Width, Banded
MI ITEM #00088925
MFR #D24
Price$92.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.9375 in Bore, 3.2188 in OD, 0.8125 in Width, Banded
MI ITEM #00088925
MFR #D24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    3.2188 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.8125 in
  • Precision Rating
    Not Rated
  • Weight
    1.09 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    9892.086 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    2200 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    10800 lbf
  • Separable Or Banded
    Banded
  • Series
    D
  • Static Load Capacity
    27500 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802034523

Overview

Mfr description
AKL.D24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text