Motion
D25
Ball Thrust Bearing - Single-Direction, 2.0000 in Bore, 3.3438 in OD, 0.8125 in Width, Banded
Mi Item #00088927
MFR #D25
Price$90.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 2.0000 in Bore, 3.3438 in OD, 0.8125 in Width, Banded
Mi Item #00088927
MFR #D25

Mfr description
AKL.D25-HLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.57/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    3.3438 in
  • Overall Width  
    0.8125 in
  • Weight
    1.14 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    10800 lbf
  • Lubrication
    Oil Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4054364044336
  • Max Rpm
    2100 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    48000 N
  • Separable Or Banded
    Banded
  • Series
    D
  • Static Load Capacity
    129000 N
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802567946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)