Motion
D26
Ball Thrust Bearing - Single-Direction, 2.0625 in Bore, 3.3438 in OD, 0.8125 in Width, Banded
MI ITEM #00088930
MFR #D26
Price$120.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 2.0625 in Bore, 3.3438 in OD, 0.8125 in Width, Banded
MI ITEM #00088930
MFR #D26

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.58/each

Specifications

Dimensions

  • Bore Diameter  
    2.0625 in
  • Outside Diameter  
    3.3438 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.8125 in
  • Precision Rating
    Not Rated
  • Weight
    1.12 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    15062.95 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    2100 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    10800 lbf
  • Separable Or Banded
    Banded
  • Series
    D
  • Static Load Capacity
    29000 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802034547

Overview

Mfr description
AKL.D26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text