Motion
D36
Ball Thrust Bearing - Single-Direction, 2.6875 in Bore, 4.3440 in OD, 1.0000 in Width, Banded
Mi Item #00088949
MFR #D36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 2.6875 in Bore, 4.3440 in OD, 1.0000 in Width, Banded
Mi Item #00088949
MFR #D36

Mfr description
AKL.D36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in
  • Outside Diameter  
    4.3440 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    2.26 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    1600 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    18100 lbf
  • Separable Or Banded
    Banded
  • Series
    D
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643177764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)