Motion
D37
Ball Thrust Bearing - Single-Direction, 2.7500 in Bore, 4.4688 in OD, 1.0000 in Width, Banded
Mi Item #00088951
MFR #D37
Price$158.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 2.7500 in Bore, 4.4688 in OD, 1.0000 in Width, Banded
Mi Item #00088951
MFR #D37

Mfr description
AKL.D37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.43/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Outside Diameter  
    4.4688 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    2.36 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    18,435.252 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    1600 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    18200 lbf
  • Separable Or Banded
    Banded
  • Series
    D
  • Static Load Capacity
    51000 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802034646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)