Motion
D41
Ball Thrust Bearing - Single-Direction, 3.2500 in Bore, 4.9688 in OD, 1.0000 in Width, Banded
MI ITEM #00088960
MFR #D41
Price$205.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 3.2500 in Bore, 4.9688 in OD, 1.0000 in Width, Banded
MI ITEM #00088960
MFR #D41

Mfr description
AKL.D41-HLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.43/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Outside Diameter  
    4.9688 in
  • Overall Width  
    1.0000 in
  • Weight
    2.80 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    18800 lbf
  • Lubrication
    Oil Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4054364115654
  • Max Rpm
    1500 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    84000 N
  • Separable Or Banded
    Banded
  • Series
    D
  • Static Load Capacity
    249000 N
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4054364115654

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)