Motion
EW-3/4
Ball Thrust Bearing - Single-Direction, 0.7500 in Bore, 1.3125 in OD, 0.2813 in Width, Separable
Mi Item #00089028
MFR #EW-3/4
Price$37.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.7500 in Bore, 1.3125 in OD, 0.2813 in Width, Separable
Mi Item #00089028
MFR #EW-3/4

Mfr description
AKL.EW-3/4 BALL THRUST BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.17/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    0.2813 in
  • Weight
    0.06 lbs

Details

  • Bearing Material
    Steel
  • Description
    Thrust Bearing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802035063
  • Max Rpm
    7500 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    2470 N
  • Separable Or Banded
    Separable
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4054364117528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)