Motion
EW1-1/8
Ball Thrust Bearing - Single-Direction, 1.1250 in Bore, 1.7500 in OD, 0.3750 in Width, Separable
Mi Item #00089044
MFR #EW1-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.1250 in Bore, 1.7500 in OD, 0.3750 in Width, Separable
Mi Item #00089044
MFR #EW1-1/8

Mfr description
AKL.EW1-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    1.7500 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    5500 rpm
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    3600 N
  • Separable Or Banded
    Separable
  • Series
    EW
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802035001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)