Motion
EW1-3/8
Ball Thrust Bearing - Single-Direction, 1.3750 in Bore, 2.1880 in OD, 0.5000 in Width, Separable
Mi Item #00089051
MFR #EW1-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.3750 in Bore, 2.1880 in OD, 0.5000 in Width, Separable
Mi Item #00089051
MFR #EW1-3/8

Mfr description
AKL.EW1-3/8-HLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    2.1880 in
  • Overall Width  
    0.5000 in
  • Weight
    0.27 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4047643198592
  • Max Rpm
    4400 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    6200 N
  • Separable Or Banded
    Separable
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643198592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)