Motion
EW1-3/4
Ball Thrust Bearing - Single-Direction, 1.7500 in Bore, 2.6250 in OD, 0.6250 in Width, Separable
MI ITEM #00089060
MFR #EW1-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.7500 in Bore, 2.6250 in OD, 0.6250 in Width, Separable
MI ITEM #00089060
MFR #EW1-3/4

Mfr description
EW1-3/4 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    2.6250 in
  • Overall Width  
    0.6250 in
  • Weight
    0.46 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4054364115753
  • Max Rpm
    3600 rpm
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    8200 N
  • Separable Or Banded
    Separable
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)