Motion
EW2
Ball Thrust Bearing - Single-Direction, 2.0000 in Bore, 2.8750 in OD, 0.6250 in Width, Separable
Mi Item #00089066
MFR #EW2
Price$125.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 2.0000 in Bore, 2.8750 in OD, 0.6250 in Width, Separable
Mi Item #00089066
MFR #EW2

Mfr description
AKL.EW2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.37/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    2.8750 in
  • Overall Width  
    0.6250 in
  • Weight
    0.51 lbs

Details

  • Bearing Material
    Steel
  • Description
    Thrust Bearing
  • Dynamic Load Capacity
    1780 lbf
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802035056
  • Max Rpm
    3200 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    7900 N
  • Separable Or Banded
    Separable
  • Series
    EW
  • Static Load Capacity
    1360 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802035056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)