Motion
FTO10
Ball Thrust Bearing - Single-Direction, 0.3750 in Bore, 0.6880 in OD, 0.2810 in Width, Separable
MI ITEM #00089088
MFR #FTO10
Price$29.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.3750 in Bore, 0.6880 in OD, 0.2810 in Width, Separable
MI ITEM #00089088
MFR #FTO10

Mfr description
AKL.FT010-HLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.41/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.6880 in
  • Overall Width  
    0.2810 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802564471
  • Max Rpm
    15000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    1030 N
  • Separable Or Banded
    Separable
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802564471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)