Motion
FT015
Ball Thrust Bearing - Single-Direction, 0.5000 in Bore, 0.8750 in OD, 0.2500 in Width
Mi Item #00089099
MFR #FT015
Price$31.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.5000 in Bore, 0.8750 in OD, 0.2500 in Width
Mi Item #00089099
MFR #FT015

Mfr description
AKL.FT015-HLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.69/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.8750 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.2500 in
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    11000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    390 lbf
  • Series
    FT0
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4054364119782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)