Specifications
Dimensions
- Bore Diameter0.3125 in
- Outside Diameter0.6250 in
- Outside Diameter DesignStraight
- Overall Width0.0781 in
Details
- Compatible Bearing Part NumberAO/SAO8
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)