Motion
AO 16 W
Ball Thrust Washer - 0.5000 in Bore, 0.8750 in OD
MI ITEM #00089115
MFR #AO 16 W
Your Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Washer - 0.5000 in Bore, 0.8750 in OD
MI ITEM #00089115
MFR #AO 16 W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$18.53/each(List $25.93)

Overview

Mfr description
AO 16 WASHER (06734)

Specifications

  • Inside Diameter
    0.5000 in
  • Outside Diameter
    0.8750 in
  • Outside Diameter Design
    Flat
  • Manufacturer Catalog Number
    06734
  • Material
    Steel
  • Height
    0.1
  • Length
    1.55
  • Series
    AO
  • Weight
    0.01 lbs, 0.085
  • Width
    3.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text