Motion
FT7
Ball Thrust Bearing - Single-Direction, 0.8750 in Bore, 1.8440 in OD, 0.6250 in Width, Separable
MI ITEM #00089140
MFR #FT7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.8750 in Bore, 1.8440 in OD, 0.6250 in Width, Separable
MI ITEM #00089140
MFR #FT7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    1.8440 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.33 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    4300 rpm
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    1520 lbf
  • Separable Or Banded
    Separable
  • Series
    FT
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    035373052660

Overview

Mfr description
FT7 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text