Motion
FT25
Ball Thrust Bearing - Single-Direction, 2.0000 in Bore, 3.3440 in OD, 0.8125 in Width, Separable
Mi Item #00089200
MFR #FT25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 2.0000 in Bore, 3.3440 in OD, 0.8125 in Width, Separable
Mi Item #00089200
MFR #FT25

Mfr description
FT25 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    3.3440 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.8125 in
  • Precision Rating
    Not Rated
  • Weight
    1.17 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    2000 rpm
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    2440 lbf
  • Separable Or Banded
    Separable
  • Series
    FT
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802036602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)