Motion
GT10
Ball Thrust Bearing - Single-Direction, 1.0630 in Bore, 1.9688 in OD, 0.6250 in Width, Separable
Mi Item #00089276
MFR #GT10
Price$36.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.0630 in Bore, 1.9688 in OD, 0.6250 in Width, Separable
Mi Item #00089276
MFR #GT10

Mfr description
AKL.GT10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.53/each

Specifications

Dimensions

  • Bore Diameter  
    1.0630 in
  • Outside Diameter  
    1.9688 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.34 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    3650 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    5000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    3650 lbf
  • Separable Or Banded
    Separable
  • Series
    GT
  • Static Load Capacity
    6700 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802580082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)