Motion
GT12
Ball Thrust Bearing - Single-Direction, 1.1875 in Bore, 2.0938 in OD, 0.6250 in Width, Separable
MI ITEM #00089284
MFR #GT12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.1875 in Bore, 2.0938 in OD, 0.6250 in Width, Separable
MI ITEM #00089284
MFR #GT12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Outside Diameter  
    2.0938 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.38 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    4800 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    3900 lbf
  • Separable Or Banded
    Separable
  • Series
    GT
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802041606

Overview

Mfr description
GT12 THRUST BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text