Motion
GT17
Ball Thrust Bearing - Single-Direction, 1.5000 in Bore, 2.5938 in OD, 0.6250 in Width, Separable
Mi Item #00089304
MFR #GT17
Price$56.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.5000 in Bore, 2.5938 in OD, 0.6250 in Width, Separable
Mi Item #00089304
MFR #GT17

Mfr description
AKL.GT17
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    2.5938 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.54 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    4350 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    3800 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    4350 lbf
  • Separable Or Banded
    Separable
  • Series
    GT
  • Static Load Capacity
    10000 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4054364115937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)