Motion
GT43
Ball Thrust Bearing - Single-Direction, 3.2500 in Bore, 4.9688 in OD, 1.0000 in Width, Separable
Mi Item #00089397
MFR #GT43
Price$182.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 3.2500 in Bore, 4.9688 in OD, 1.0000 in Width, Separable
Mi Item #00089397
MFR #GT43

Mfr description
AKL.GT43
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.59/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Outside Diameter  
    4.9688 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    2.72 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    16600 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    2000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    16600 lbf
  • Separable Or Banded
    Separable
  • Series
    GT
  • Static Load Capacity
    44500 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802129540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)