Motion
W5/8-HLG
Ball Thrust Bearing - Single-Direction, 0.6250 in Bore, 1.4060 in OD, 0.6250 in Width, Separable
Mi Item #00089472
MFR #W5/8-HLG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.6250 in Bore, 1.4060 in OD, 0.6250 in Width, Separable
Mi Item #00089472
MFR #W5/8-HLG

Mfr description
W-5/8 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.4060 in
  • Overall Width  
    0.6250 in
  • Weight
    0.21 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4047643198073
  • Max Rpm
    8600 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    19300 N
  • Separable Or Banded
    Separable
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)