Motion
W-3/4
Ball Thrust Bearing - Single-Direction, 0.7500 in Bore, 1.5313 in OD, 0.6250 in Width, Separable
Mi Item #00089475
MFR #W-3/4
Price$62.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.7500 in Bore, 1.5313 in OD, 0.6250 in Width, Separable
Mi Item #00089475
MFR #W-3/4

Mfr description
AKL.W-3/4 THRUST BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.5313 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.23 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    3500 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    7000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    3500 lbf
  • Separable Or Banded
    Separable
  • Series
    W
  • Static Load Capacity
    5500 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4054364116057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)