Motion
W1-1/8
Ball Thrust Bearing - Single-Direction, 1.1250 in Bore, 1.9060 in OD, 0.6350 in Width, Separable
Mi Item #00089481
MFR #W1-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.1250 in Bore, 1.9060 in OD, 0.6350 in Width, Separable
Mi Item #00089481
MFR #W1-1/8

Mfr description
AKL.W1-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    1.9060 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6350 in
  • Precision Rating
    Not Rated
  • Weight
    0.30 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    5000 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    3650 lbf
  • Separable Or Banded
    Separable
  • Series
    W
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643218061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)