Motion
W1-5/8
Ball Thrust Bearing - Single-Direction, 1.6250 in Bore, 2.4688 in OD, 0.7188 in Width, Separable
MI ITEM #00089486
MFR #W1-5/8
Your Price$125.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.6250 in Bore, 2.4688 in OD, 0.7188 in Width, Separable
MI ITEM #00089486
MFR #W1-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.30/each(List $144.10)

Overview

Mfr description
AKL.W1-5/8

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Precision Rating
    Not Rated
  • Static Load Capacity
    13900 lbf
  • Dynamic Load Capacity
    6400 lbf
  • Radial Dynamic Load Capacity
    6400 lbf
  • Max Rpm
    3800 rpm
  • Bearing Material
    Steel
  • Lubrication
    Oil Lubrication
  • Series
    W
  • UPC_NO
    4012802022919
  • Description
    Ball Thrust Bearing
  • Weight
    0.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text