Motion
W2
Ball Thrust Bearing - Single-Direction, 2.0000 in Bore, 2.9688 in OD, 0.7500 in Width, Separable
Mi Item #00089489
MFR #W2
Price$160.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 2.0000 in Bore, 2.9688 in OD, 0.7500 in Width, Separable
Mi Item #00089489
MFR #W2

Mfr description
AKL.W2 THRUST BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.25/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    2.9688 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.73 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    5960 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    3200 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    6200 lbf
  • Separable Or Banded
    Separable
  • Series
    W
  • Static Load Capacity
    13900 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643338554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)