Motion
W2-1/2
Ball Thrust Bearing - Single-Direction, 2.5000 in Bore, 3.7190 in OD, 1.0000 in Width, Separable
MI ITEM #00089495
MFR #W2-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 2.5000 in Bore, 3.7190 in OD, 1.0000 in Width, Separable
MI ITEM #00089495
MFR #W2-1/2

Mfr description
AKL.W2-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    3.7190 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    1.59 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    2600 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    12400 lbf
  • Separable Or Banded
    Separable
  • Series
    W
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802076431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)