Motion
08Y24
Ball Thrust Bearing - 0.8125 in Bore, 1.4688 in OD, 0.5625 in Width, Banded
MI ITEM #00089565
MFR #08Y24
List Price$47.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 0.8125 in Bore, 1.4688 in OD, 0.5625 in Width, Banded
MI ITEM #00089565
MFR #08Y24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.67/each for your price

Overview

Mfr description
AKL.08Y24

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Banded
  • Precision Rating
    Not Rated
  • Radial Dynamic Load Capacity
    3700 lbf
  • Max Rpm
    5000 rpm
  • Bearing Material
    Steel
  • Series
    Y
  • UPC_NO
    4054364114879
  • Weight
    0.16 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought