Motion
XW5
Ball Thrust Bearing - Single-Direction, 5.0000 in Bore, 6.5000 in OD, 1.0180 in Width, Separable
MI ITEM #00089649
MFR #XW5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 5.0000 in Bore, 6.5000 in OD, 1.0180 in Width, Separable
MI ITEM #00089649
MFR #XW5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XW5 THRUST BALL BEARING

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Precision Rating
    Not Rated
  • Radial Dynamic Load Capacity
    14200 lbf
  • Max Rpm
    1400 rpm
  • Bearing Material
    Steel
  • Series
    XW
  • UPC_NO
    4012802137668
  • Weight
    3.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text