Motion
XW5-3/4
Ball Thrust Bearing - Single-Direction, 5.7500 in Bore, 7.2500 in OD, 1.1250 in Width, Separable
Mi Item #00089652
MFR #XW5-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 5.7500 in Bore, 7.2500 in OD, 1.1250 in Width, Separable
Mi Item #00089652
MFR #XW5-3/4

Mfr description
XW5-3/4 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.7500 in
  • Outside Diameter  
    7.2500 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.1250 in
  • Precision Rating
    Not Rated
  • Weight
    4.53 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    1200 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    14800 lbf
  • Separable Or Banded
    Separable
  • Series
    XW
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802078046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)