Motion
808-AW
Ball Thrust Bearing Washer - 48 mm ID, 69 mm OD, 7 mm Width
Mi Item #00089824
MFR #808-AW
Price$143.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 48 mm ID, 69 mm OD, 7 mm Width
Mi Item #00089824
MFR #808-AW

Mfr description
ESS.808-AW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.57/each

Specifications

Dimensions

  • Bore Diameter
    48 mm
  • Outside Diameter
    69 mm
  • Overall Width
    7 mm
  • Weight
    0.19 lbs

Details

  • Manufacturer Upc Number
    4012802126648
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • Race Type
    Flat
  • UPC_NO
    4012802126648
  • Washer Type
    Plain Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)