Motion
2003
Ball Thrust Bearing - Single-Direction, 0.4063 in Bore, 0.7500 in OD, 0.2500 in Width, Separable
Mi Item #00089904
MFR #2003
Price$80.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.4063 in Bore, 0.7500 in OD, 0.2500 in Width, Separable
Mi Item #00089904
MFR #2003

Mfr description
AKL.2003-HLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.4063 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.2500 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802488722
  • Max Rpm
    14000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    4750 N
  • Separable Or Banded
    Separable
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802488722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)