Motion
10Y03
Ball Thrust Bearing - 1.0313 in Bore, 1.6400 in OD, 0.6250 in Width, Banded
Mi Item #00089948
MFR #10Y03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 1.0313 in Bore, 1.6400 in OD, 0.6250 in Width, Banded
Mi Item #00089948
MFR #10Y03

Mfr description
10Y03 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0313 in
  • Outside Diameter  
    1.6400 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.23 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    4400 rpm
  • Radial Dynamic Load Capacity
    3300 lbf
  • Separable Or Banded
    Banded
  • Series
    Y
  • UPC_NO
    4012802026856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)