Motion
12Y03
Ball Thrust Bearing - 1.2810 in Bore, 2.1250 in OD, 1.0000 in Width, Banded
MI ITEM #00089950
MFR #12Y03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 1.2810 in Bore, 2.1250 in OD, 1.0000 in Width, Banded
MI ITEM #00089950
MFR #12Y03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12Y03 THRUST BALL BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Banded
  • Precision Rating
    Not Rated
  • Radial Dynamic Load Capacity
    75000 lbf
  • Max Rpm
    3500 rpm
  • Bearing Material
    Steel
  • Series
    Y
  • UPC_NO
    4012802026887
  • Weight
    0.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text