Motion
05XS12-SS
Ball Thrust Bearing - 0.5625 in Bore, 1.2813 in OD, 0.5000 in Width
MI ITEM #00090017
MFR #05XS12-SS
Price$81.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 0.5625 in Bore, 1.2813 in OD, 0.5000 in Width
MI ITEM #00090017
MFR #05XS12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.20/each

Specifications

Dimensions

  • Bore Diameter  
    0.5625 in
  • Outside Diameter  
    1.2813 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    8500 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    2400 lbf
  • Series
    X
  • UPC_NO
    4054364114763

Overview

Mfr description
AKL.05XS12-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought