Motion
11X04
Ball Thrust Bearing - 30 mm Bore, 69 mm OD, 42 mm Width
Mi Item #00090132
MFR #11X04
Price$1,237.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 30 mm Bore, 69 mm OD, 42 mm Width
Mi Item #00090132
MFR #11X04

Mfr description
EAKL.11X04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,237.51/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    69 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    42 mm
  • Weight
    1.49 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    8700 lbf
  • Series
    X
  • UPC_NO
    4054364117399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)