Motion
AKL.4405
Ball Thrust Bearing - Single-Direction, 0.7500 in Bore, 1.6875 in OD, 3.3125 in Width, 2.3125 in
Mi Item #00090134
MFR #AKL.4405
Price$55.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.7500 in Bore, 1.6875 in OD, 3.3125 in Width, 2.3125 in
Mi Item #00090134
MFR #AKL.4405

Mfr description
AKL.4405
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.6875 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    3.3125 in
  • Precision Rating
    Not Rated
  • Weight
    0.30 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    3840 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    6500 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    3840 lbf
  • Series
    4400
  • Static Load Capacity
    6630 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4054364115241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)