Motion
4407-TN
Ball Thrust Bearing - Single-Direction, 0.8750 in Bore, 1.9375 in OD, 0.7500 in Width, Separable
MI ITEM #00090138
MFR #4407-TN
Your Price$116.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.8750 in Bore, 1.9375 in OD, 0.7500 in Width, Separable
MI ITEM #00090138
MFR #4407-TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.70/each(List $121.35)

Overview

Mfr description
AKL.4407-TN

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Precision Rating
    Not Rated
  • Radial Dynamic Load Capacity
    5850 lbf
  • Max Rpm
    5000 rpm
  • Bearing Material
    Steel
  • Series
    4400
  • UPC_NO
    4012802029574
  • Weight
    0.47 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text