Motion
4417
Ball Thrust Bearing - Single-Direction, 1.5000 in Bore, 2.5625 in OD, 0.7500 in Width, Separable
Mi Item #00090164
MFR #4417
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.5000 in Bore, 2.5625 in OD, 0.7500 in Width, Separable
Mi Item #00090164
MFR #4417

Mfr description
4417 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    2.5625 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.67 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    3800 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    6410 lbf
  • Separable Or Banded
    Separable
  • Series
    4400
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643198653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)