Motion
4423
Ball Thrust Bearing - Single-Direction, 1.8750 in Bore, 3.0630 in OD, 0.8750 in Width, Separable
MI ITEM #00090179
MFR #4423
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.8750 in Bore, 3.0630 in OD, 0.8750 in Width, Separable
MI ITEM #00090179
MFR #4423

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Outside Diameter  
    3.0630 in
  • Overall Width  
    0.8750 in
  • Weight
    1.06 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4054364115272
  • Max Rpm
    3300 rpm
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    42000 N
  • Separable Or Banded
    Separable
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
AKL.4423

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text