Motion
4428
Ball Thrust Bearing - Single-Direction, 2.1875 in Bore, 3.3125 in OD, 0.8750 in Width, Separable
MI ITEM #00090191
MFR #4428
Your Price$77.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 2.1875 in Bore, 3.3125 in OD, 0.8750 in Width, Separable
MI ITEM #00090191
MFR #4428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.26/each(List $88.86)

Overview

Mfr description
AKL.4428

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Precision Rating
    Not Rated
  • Static Load Capacity
    22500 lbf
  • Dynamic Load Capacity
    9220 lbf
  • Radial Dynamic Load Capacity
    9220 lbf
  • Max Rpm
    2800 rpm
  • Bearing Material
    Steel
  • Lubrication
    Oil Lubrication
  • Series
    4400
  • UPC_NO
    4012802029697
  • Description
    Ball Thrust Bearing
  • Weight
    1.12 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text