Motion
4438
Ball Thrust Bearing - Single-Direction, 3.0000 in Bore, 4.5000 in OD, 1.1250 in Width, Separable
Mi Item #00090217
MFR #4438
Price$462.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 3.0000 in Bore, 4.5000 in OD, 1.1250 in Width, Separable
Mi Item #00090217
MFR #4438

Mfr description
AKL.4438
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$462.30/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    4.5000 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.1250 in
  • Precision Rating
    Not Rated
  • Weight
    2.63 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    16900 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    2100 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    16900 lbf
  • Separable Or Banded
    Separable
  • Series
    4400
  • Static Load Capacity
    44000 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643324519

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)