Motion
SA 08 WASHER

BOSTON GEAR
SA 08 WASHER

Ball Thrust Bearing Washer - 0.3125 in ID, 0.6250 in OD, 0.0781 in Width
MI ITEM #00090317
MFR #SA 08 WASHER
Your Price$67.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SA 08 WASHER

Ball Thrust Bearing Washer - 0.3125 in ID, 0.6250 in OD, 0.0781 in Width
MI ITEM #00090317
MFR #SA 08 WASHER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.52/each(List $77.65)

Overview

Mfr description
SA 08 WASHER

Specifications

  • Outside Diameter
    0.6250 in
  • Overall Width
    0.0781 in
  • Outside Diameter Design
    Straight
  • Material
    Stainless Steel
  • Compatible Bearing Part Number
    AO/SAO8
  • Bore Diameter
    0.3125 in
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought