Motion
E50-KLL
Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, 62.80 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00090402
MFR #E50-KLL
Price$219.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, 62.80 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00090402
MFR #E50-KLL

Mfr description
E50-XL-KLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.24/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    62.8 mm
  • Outer Ring Width  
    26.4 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    62.80 mm
  • Weight
    0.01 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    35000 N
  • Radial Static Load Capacity
    23200 N
  • Seal Type
    Labyrinth
  • Series
    E..-KLL
  • UPC_NO
    4012802799859

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)