Motion
B-24
Drawn Cup Needle Roller Bearing - Open Ends, 1/8 in Bore, 0.2500 in OD, 0.2500 in Width, Open
MI ITEM #00090403
MFR #B-24
Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/8 in Bore, 0.2500 in OD, 0.2500 in Width, Open
MI ITEM #00090403
MFR #B-24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.55/each

Specifications

Dimensions

  • Bore Diameter  
    1/8 in
  • Outside Diameter  
    0.2500 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.002 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-24 Drawn Cup Needle Roller Bearing offers a 1/8 in bore diameter, open closure type with open ends drawn cup configuration, 0.2500 in outside diameter, 0.2500 in overall width, and 0.002 lbs weight, making it well suited for miniature precision devices and light-duty assemblies.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790198038

Overview

Mfr description
B 24 BRG
  • Needle roller and cage assemblies consist of a complement of needle rollers held in place by a cage
  • With no inner or outer ring, the low cross section provides maximum load-carrying capability within the smallest envelope
  • The mating shaft and housing are normally used as inner and outer raceways
  • Unsealed closure
  • B Series: Standard Series full complement of mechanically-retained needle rollers
  • BH Series: Heavy Series full complement of mechanically-retained needle rollers
  • -OH designates with oil hole for lubrication

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought