Motion
B-66
Needle Roller Bearing - 0.3750 in Bore, 0.5625 in OD, 0.3750 in Width, Open
MI ITEM #00090435
MFR #B-66
Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.3750 in Bore, 0.5625 in OD, 0.3750 in Width, Open
MI ITEM #00090435
MFR #B-66

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.3750 in
  • Weight
    0.011 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The B-66 Needle Roller Bearing with an open closure type features a 0.3750 in bore diameter, 0.5625 in outside diameter, 0.3750 in overall width, and a weight of 0.011 lbs, making it ideal for light industrial and automotive applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B-66
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings

Overview

Mfr description
B 66 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text