Motion
B-912
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 9/16 in Bore, 3/4 in OD, 3/4 in Width
Mi Item #00090481
MFR #B-912
Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 9/16 in Bore, 3/4 in OD, 3/4 in Width
Mi Item #00090481
MFR #B-912

Mfr description
B-912;PBL125 NEEDLE BRG
  • Needle roller and cage assemblies consist of a complement of needle rollers held in place by a cage
  • With no inner or outer ring, the low cross section provides maximum load-carrying capability within the smallest envelope
  • The mating shaft and housing are normally used as inner and outer raceways
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.68/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-612
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-912 Drawn Cup Needle Roller Bearing features a 9/16 in bore diameter, open closure type with open ends drawn cup construction, 0.7500 in outside diameter, 0.7500 in overall width, and 0.03 lbs weight, making it ideal for gear assemblies, agricultural equipment, and industrial drives.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790206887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)