Motion
B-136
Drawn Cup Needle Roller Bearing - Open Ends, 13/16 in Bore, 1.0625 in OD, 0.3750 in Width, Open
MI ITEM #00090517
MFR #B-136
Your Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 13/16 in Bore, 1.0625 in OD, 0.3750 in Width, Open
MI ITEM #00090517
MFR #B-136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.40/each(List $16.57)

Overview

Mfr description
B 136 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Max Rpm
    5200 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790197925
  • Weight
    0.04 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-136 Drawn Cup Needle Roller Bearing features a 13/16 in bore diameter, open closure type, open ends drawn cup configuration, 1.0625 in outside diameter, 0.3750 in overall width, and 0.04 lbs weight, making it suitable for automotive components and light industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought