Motion
B-1516
Drawn Cup Needle Roller Bearing - Open Ends, 15/16 in Bore, 1.1875 in OD, 1.0000 in Width, Open
Mi Item #00090539
MFR #B-1516
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 15/16 in Bore, 1.1875 in OD, 1.0000 in Width, Open
Mi Item #00090539
MFR #B-1516

Mfr description
B 1516 BRG
  • Needle roller and cage assemblies consist of a complement of needle rollers held in place by a cage
  • With no inner or outer ring, the low cross section provides maximum load-carrying capability within the smallest envelope
  • The mating shaft and housing are normally used as inner and outer raceways
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Outside Diameter  
    1.1875 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-1516 is a drawn cup needle roller bearing with a 15/16 in bore diameter, open closure type, open ends design, 1.1875 in outside diameter, 1.0000 in overall width, and 0.09 lbs weight, designed for industrial drive systems and machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790215124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)